




€8.43/ pieceexcl. VAT
€10.20incl. VAT
Sold per: 10Min. order: 10
152 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB5060-E40-Y |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 420 kN |
Static load rating | 750 kN |
d | 50 mm |
D | 55 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€19.78/ pieceexcl. VAT
€23.93incl. VAT
Sold per: 10Min. order: 10
68 In stock - Estimated delivery date 13/11/2026