INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 40 mm Shaft Dia., 44 mm Outside Dia., 40 mm WD

  • ERIKS:23228749
  • Manufacturer:4012802682274
Image 1
Image 2
Image 1
Image 2
Save to list

€5.10/ pieceexcl. VAT

€6.17incl. VAT

716 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB4040-E40-Y
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
224 kN
Static load rating
400 kN
d
40 mm
D
44 mm
B
40 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€9.14/ pieceexcl. VAT

€11.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026