




€4.91/ pieceexcl. VAT
€5.94incl. VAT
360 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB4030-E40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 168 kN |
Static load rating | 300 kN |
d | 40 mm |
D | 44 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€6.82/ pieceexcl. VAT
€8.25incl. VAT
1 In stock - Estimated delivery date 12/11/2026