




€5.27/ pieceexcl. VAT
€6.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB3550-E40-Y |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 245 kN |
Static load rating | 438 kN |
d | 35 mm |
D | 39 mm |
B | 50 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€9.94/ pieceexcl. VAT
€12.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026