




€4.49/ pieceexcl. VAT
€5.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB3240-E40-Y |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 179 kN |
Static load rating | 320 kN |
d | 32 mm |
D | 36 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |