INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 3 mm Shaft Dia., 4.5 mm Outside Dia., 6 mm WD

  • ERIKS:23228591
  • Manufacturer:4012802760408
Image 1
Image 2
Image 1
Image 2
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB0306-E40-Y
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
6 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
2.52 kN
Static load rating
4.5 kN
d
3 mm
D
4.5 mm
B
6 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free