INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 250 mm Shaft Dia., 255 mm Outside Dia., 100 mm WD

  • ERIKS:12401567
  • Manufacturer:4012802758986
Image 1
Image 2
Image 1
Image 2
Save to list

€143.99/ pieceexcl. VAT

€174.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB250100-E40-Y
Shaft diameter
250 mm
Outer Diameter
255 mm
Width
100 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
3500 kN
Static load rating
6250 kN
d
250 mm
D
255 mm
B
100 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free