




€2.54/ pieceexcl. VAT
€3.07incl. VAT
300 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB2230-E40-Y |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 92.4 kN |
Static load rating | 165 kN |
d | 22 mm |
D | 25 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |