




€2.42/ pieceexcl. VAT
€2.93incl. VAT
435 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB2030-E40 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 84 kN |
Static load rating | 150 kN |
d | 20 mm |
D | 23 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.31/ pieceexcl. VAT
€4.01incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026