




€1.73/ pieceexcl. VAT
€2.09incl. VAT
130 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB1815-E40-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 37.8 kN |
Static load rating | 67.5 kN |
d | 18 mm |
D | 20 mm |
B | 15 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.76/ pieceexcl. VAT
€2.13incl. VAT
9 In stock - Estimated delivery date 13/11/2026