INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 150 mm Shaft Dia., 155 mm Outside Dia., 80 mm WD

  • ERIKS:12401561
  • Manufacturer:4012802758559
Image 1
Image 2
Image 1
Image 2
Save to list

€97.53/ pieceexcl. VAT

€118.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB15080-E40-Y
Shaft diameter
150 mm
Outer Diameter
155 mm
Width
80 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
1680 kN
Static load rating
3000 kN
d
150 mm
D
155 mm
B
80 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free