




€1.83/ pieceexcl. VAT
€2.21incl. VAT
136 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB1525-E40-Y |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 52.5 kN |
Static load rating | 93.8 kN |
d | 15 mm |
D | 17 mm |
B | 25 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |