




€92.70/ pieceexcl. VAT
€112.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB14060-E40-Y |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1180 kN |
Static load rating | 2100 kN |
d | 140 mm |
D | 145 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |