




€1.31/ pieceexcl. VAT
€1.59incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB1310-E40-Y |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 18.2 kN |
Static load rating | 32.5 kN |
d | 13 mm |
D | 15 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |