




€48.23/ pieceexcl. VAT
€58.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB105115-E40-Y |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 115 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1690 kN |
Static load rating | 3020 kN |
d | 105 mm |
D | 110 mm |
B | 115 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |