




€0.88/ pieceexcl. VAT
€1.06incl. VAT
2616 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB1010-E40 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 14 kN |
Static load rating | 25 kN |
d | 10 mm |
D | 12 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.88/ pieceexcl. VAT
€1.06incl. VAT
47 In stock - Estimated delivery date 13/11/2026