

€270.76/ pieceexcl. VAT
€327.62incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | W |
Model | Solid shaft |
Material | Stainless steel X90 |
Tolerance | H6 |
Diameter axle | 12 mm |
Length | 6000 mm |