

€31,067.83/ pieceexcl. VAT
€37,592.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 580 mm |
Width | 175 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |