

€457.49/ pieceexcl. VAT
€553.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEAA |
Execution | Single row |
Inner Diameter | 38.1 mm |
Outer Diameter | 47.625 mm |
Width | 4.763 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 2.05 kN |
Static load rating | 1.86 kN |
With sealing | No |