

€201.14/ pieceexcl. VAT
€243.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 718 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 85 mm |
Width | 10 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 15.2 kN |
Static load rating | 15.8 kN |
With sealing | No |