INA

INA Single row angular contact ball bearing Cage: Plastic 71811-TN

  • ERIKS:14191349
Image 1
Save to list

€183.37/ pieceexcl. VAT

€221.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
718
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
72 mm
Width
9 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
11.8 kN
Static load rating
11.8 kN
With sealing
No