

€160.51/ pieceexcl. VAT
€194.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 718 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 7 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 6.6 kN |
Static load rating | 6.5 kN |
With sealing | No |