INA

INA Single row angular contact ball bearing Cage: Plastic 71808-TN

  • ERIKS:13375467
Image 1
Save to list

€154.17/ pieceexcl. VAT

€186.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
718
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
52 mm
Width
7 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
6.3 kN
Static load rating
5.8 kN
With sealing
No