

€4,241.43/ pieceexcl. VAT
€5,132.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEG |
Execution | Single row |
Inner Diameter | 304.8 mm |
Outer Diameter | 355.6 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 55 kN |
Static load rating | 98 kN |
With sealing | No |