INA

INA Single row angular contact ball bearing Cage: Brass CSEG075-HLE

  • ERIKS:13017302
Image 1
Save to list

€3,126.26/ pieceexcl. VAT

€3,782.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSEG
Execution
Single row
Inner Diameter
190.5 mm
Outer Diameter
241.3 mm
Width
25.4 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
47 kN
Static load rating
63 kN
With sealing
No