

€3,845.38/ pieceexcl. VAT
€4,652.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 304.8 mm |
Outer Diameter | 342.9 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 35 kN |
Static load rating | 69 kN |
With sealing | No |