

€3,306.36/ pieceexcl. VAT
€4,000.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 254 mm |
Outer Diameter | 292.1 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 33 kN |
Static load rating | 58 kN |
Limiting speed | 1980 rpm |
With sealing | No |