

€3,117.04/ pieceexcl. VAT
€3,771.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 228.6 mm |
Outer Diameter | 266.7 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 32 kN |
Static load rating | 52 kN |
Limiting speed | 2190 rpm |
With sealing | No |