

€2,011.43/ pieceexcl. VAT
€2,433.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 139.7 mm |
Outer Diameter | 177.8 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 26.5 kN |
Static load rating | 32 kN |
With sealing | No |