

€12,552.34/ pieceexcl. VAT
€15,188.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSED |
Execution | Single row |
Inner Diameter | 457.2 mm |
Outer Diameter | 482.6 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 20.8 kN |
Static load rating | 60 kN |
Limiting speed | 1140 rpm |
With sealing | No |