

€2,893.58/ pieceexcl. VAT
€3,501.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSED |
Execution | Single row |
Inner Diameter | 254 mm |
Outer Diameter | 279.4 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 16.9 kN |
Static load rating | 33.5 kN |
Limiting speed | 2070 rpm |
With sealing | No |