

€1,887.83/ pieceexcl. VAT
€2,284.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSED |
Execution | Single row |
Inner Diameter | 152.4 mm |
Outer Diameter | 177.8 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 14.1 kN |
Static load rating | 20.4 kN |
With sealing | No |