INA

INA Single row angular contact ball bearing Cage: Brass CSEC050-HLE

  • ERIKS:13017290
Image 1
Save to list

€1,626.24/ pieceexcl. VAT

€1,967.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSEC
Execution
Single row
Inner Diameter
127 mm
Outer Diameter
146.05 mm
Width
9.525 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
8.7 kN
Static load rating
12.6 kN
With sealing
No