

€1,580.23/ pieceexcl. VAT
€1,912.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEC |
Execution | Single row |
Inner Diameter | 120.65 mm |
Outer Diameter | 139.7 mm |
Width | 9525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 8.6 kN |
Static load rating | 12 kN |
Limiting speed | 4400 rpm |
With sealing | No |