

€1,536.84/ pieceexcl. VAT
€1,859.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEC |
Execution | Single row |
Inner Diameter | 114.3 mm |
Outer Diameter | 133.35 mm |
Width | 9.525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 8.4 kN |
Static load rating | 11.4 kN |
With sealing | No |