INA

INA Single row angular contact ball bearing Cage: Brass CSEB060-HLE

  • ERIKS:14191407
Image 1
Save to list

€1,611.77/ pieceexcl. VAT

€1,950.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSEB
Execution
Single row
Inner Diameter
152.4 mm
Outer Diameter
168275 mm
Width
7.93 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
7 kN
Static load rating
12.1 kN
Limiting speed
3550 rpm
With sealing
No