

€900.55/ pieceexcl. VAT
€1,089.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEB |
Execution | Single row |
Inner Diameter | 88.9 mm |
Outer Diameter | 104.775 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 5.8 kN |
Static load rating | 7.1 kN |
With sealing | No |