

€692.82/ pieceexcl. VAT
€838.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEB |
Execution | Single row |
Inner Diameter | 63.5 mm |
Outer Diameter | 79.375 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 5.2 kN |
Static load rating | 5.2 kN |
With sealing | No |