

€2,123.17/ pieceexcl. VAT
€2,569.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEA |
Execution | Single row |
Inner Diameter | 190.5 mm |
Outer Diameter | 203.2 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 5.2 kN |
Static load rating | 11.1 kN |
Limiting speed | 2900 rpm |
With sealing | No |