

€1,620.97/ pieceexcl. VAT
€1,961.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEA |
Execution | Single row |
Inner Diameter | 152.4 mm |
Outer Diameter | 165.1 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 4.8 kN |
Static load rating | 8.9 kN |
With sealing | No |