

€1,586.79/ pieceexcl. VAT
€1,920.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEA |
Execution | Single row |
Inner Diameter | 139.7 mm |
Outer Diameter | 152.4 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 4.65 kN |
Static load rating | 8.2 kN |
Limiting speed | 3950 rpm |
With sealing | No |