INA

INA Single row angular contact ball bearing Cage: Brass CSEA047-HLE

  • ERIKS:13017280
Image 1
Save to list

€1,443.48/ pieceexcl. VAT

€1,746.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSEA
Execution
Single row
Inner Diameter
120.65 mm
Outer Diameter
133.35 mm
Width
6.35 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
4.45 kN
Static load rating
7.1 kN
With sealing
No