INA

INA Single row angular contact ball bearing Cage: Brass CSEA040-HLE

  • ERIKS:13017279
Image 1
Save to list

€778.28/ pieceexcl. VAT

€941.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSEA
Execution
Single row
Inner Diameter
101.6 mm
Outer Diameter
114.3 mm
Width
6.35 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
4.15 kN
Static load rating
6 kN
With sealing
No