INA

INA Shaft support block GWN30-B

  • ERIKS:23195577
Image 1
ina linear
Save to list

€165.83/ pieceexcl. VAT

€200.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
30 mm
Height
70 mm
Width
87 mm
Length
40 mm
Shaft height
40 mm