INA

INA Shaft support block GWN25-B

  • ERIKS:11726366
Image 1
Save to list

€144.18/ pieceexcl. VAT

€174.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
25 mm
Height
60 mm
Width
78 mm
Length
38 mm
Shaft height
35 mm