INA

INA Shaft support block GWN20-B

  • ERIKS:23195576
Image 1
Save to list

€122.57/ pieceexcl. VAT

€148.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
30 mm
Shaft height
30 mm