INA

INA Shaft support block GWN12-B

  • ERIKS:11726364
Image 1
Save to list

93,71 €/ pieceexcl. VAT

113,39 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
12 mm
Height
35 mm
Width
43 mm
Length
20 mm
Shaft height
20 mm