INA

INA Shaft support block GWH50-B

  • ERIKS:11726363
Image 1
LINEAR BLOCK
Save to list

€198.55/ pieceexcl. VAT

€240.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
50 mm
Height
92 mm
Width
103 mm
Length
50 mm
Shaft height
50 mm