

€158.62/ pieceexcl. VAT
€191.93incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GWH |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 67 mm |
Length | 30 mm |
Shaft height | 34 mm |