INA

INA Shaft support block GWH16-B

  • ERIKS:11726358
Image 1
Save to list

€100.93/ pieceexcl. VAT

€122.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
16 mm
Height
36.5 mm
Width
43 mm
Length
20 mm
Shaft height
22 mm